Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN

  • Mfr # VNGA331S00245MEP

  • Zoro # G7435657


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGA331S00245MEP
Zoro #
G7435657
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.188"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
KBN05M
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
VNGA160404S00545MEP
Relief Angle
0 Degrees
ANSI Number
VNGA331S00245MEP
Workpiece Compatibility
Hardened (H)
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Rigid Clamp
Hardened (H) Compatibility
Yes
Coating
Megacoat
No. of Edges
2
For Use With
Mfr. No. DVJNR/L 12-3B, DVJNR/L 16-3D, MVJNR/L 12-3B, MVJNR/L 16-3C
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
ANSI Code
VNGA331S00245MEP
Chip-Breaker Code
MEP
Features
Heat Resistant
Included Angle
35 Degrees
Primary Material Application
Hardened Steel
Material - Machining
CBN
Shape
Rhombic
Clearance Angle
0 Degrees
Finish - Machining
Megacoat Nano
Number of Cutting Edges
4
Insert Holding Type
Screw
Cutting Application
Turning
Manufacturer Grade
KBN05M
Primary Material Application ISO Code
H
Material
CBN

Description

Diamond Turning Insert, Chip-Breaker Code MEP, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code VNGA331S00245MEP, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.