Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN

  • Mfr # VNGA332S00245MEP

  • Zoro # G7435620


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGA332S00245MEP
Zoro #
G7435620
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
KBN05M
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
VNGA160408S00545MEP
ANSI Number
VNGA332S00245MEP
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Rigid Clamp
Relief Angle
0 Degrees
Coating
Megacoat
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Mfr. No. DVJNR/L 12-3B, DVJNR/L 16-3D, MVJNR/L 12-3B, MVJNR/L 16-3C
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Hardened (H)
No. of Edges
2
Number of Cutting Edges
4
Finish - Machining
Megacoat Nano
Included Angle
35 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
VNGA332S00245MEP
Material - Machining
CBN
Chip-Breaker Code
MEP
Primary Material Application ISO Code
H
Manufacturer Grade
KBN05M
Shape
Rhombic
Features
Heat Resistant
Insert Holding Type
Screw
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Material
CBN

Description

Diamond Turning Insert, Chip-Breaker Code MEP, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code VNGA332S00245MEP, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.