Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331 CA530

  • Zoro # G7392360


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331 CA530
Zoro #
G7392360
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG160404
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
4
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
VNMG331-CA530
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Manufacturer Grade
CA530
Features
High Stability, Wear Resistant
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Cutting Application
Turning
Primary Material Application
Steel
Included Angle
35 Degrees
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Rhombic
ANSI Code
VNMG331 CA530
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG331 CA530, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.