Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331HQ CA510

  • Zoro # G7392388


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331HQ CA510
Zoro #
G7392388
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160404HQ
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Clamp
ANSI Number
VNMG331HQ-CA510
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
No. of Edges
4
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Features
High Wear Resistance
Chip-Breaker Code
HQ
Shape
Rhombic
Cutting Application
Turning
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Number of Cutting Edges
4
ANSI Code
VNMG331HQ CA510
Primary Material Application
Steel
Included Angle
35 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On Two Sides
Insert Holding Type
Screw
Manufacturer Grade
CA510
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG331HQ CA510, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.