Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332VF CA525

  • Zoro # G7392835


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332VF CA525
Zoro #
G7392835
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160408VF
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
VNMG332VF-CA525
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Primary Material Application
Steel
Chip-Breaker Code
VF
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Manufacturer Grade
CA525
Cutting Application
Turning
ANSI Code
VNMG332VF CA525
Chip-Breaker Style
Molded, On Two Sides
Material - Machining
Carbide
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
4
Insert Holding Type
Screw
Included Angle
35 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG332VF CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.