Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # VNMG333HQ CA530

  • Zoro # G7392957


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333HQ CA530
Zoro #
G7392957
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160412HQ
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
ANSI Number
VNMG333HQ-CA530
No. of Edges
4
Non Ferrous (N) Compatibility
No
Primary Material Application
Steel
Features
High Stability, Wear Resistant
Cutting Application
Turning
ANSI Code
VNMG333HQ CA530
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Code
HQ
Included Angle
35 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On Two Sides
Material - Machining
Carbide
Manufacturer Grade
CA530
Number of Cutting Edges
4
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG333HQ CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.