Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # VNMG333PP CA525

  • Zoro # G7421158


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333PP CA525
Zoro #
G7421158
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160412PP
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
ANSI Number
VNMG333PP-CA525
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Primary Material Application ISO Code
P
Shape
Rhombic
Clearance Angle
0 Degrees
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
35 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On Two Sides
Insert Holding Type
Screw
Cutting Application
Turning
ANSI Code
VNMG333PP CA525
Number of Cutting Edges
4
Chip-Breaker Code
PP
Material - Machining
Carbide
Manufacturer Grade
CA525
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG333PP CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.