Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide
Mfr # VNMG333PQ CA525
Zoro # G7421471
product price: $14.85
/eaSold in multiples of 10 for $148.50
Key Features
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNMG333PQ CA525
Zoro #
G7421471
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
333
Corner Radius
3
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3
Description
Diamond Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG333PQ CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.