Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # VNMG333VF CA515

  • Zoro # G7421499


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333VF CA515
Zoro #
G7421499
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160412VF
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
No. of Edges
4
ANSI Number
VNMG333VF-CA515
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application
Steel
Chip-Breaker Code
VF
Included Angle
35 Degrees
Insert Holding Type
Screw
Measurement System
Fractional Inch
Manufacturer Grade
CA515
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Primary Material Application ISO Code
P
Shape
Rhombic
Number of Cutting Edges
4
Chip-Breaker Style
Molded, On Two Sides
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
VNMG333VF CA515
Features
Improved Wear Resistance and Stability
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG333VF CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.