Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, .5, Carbide

  • Mfr # VNMG3305GP CA515

  • Zoro # G7687961


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
3305
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG3305GP CA515
Zoro #
G7687961
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3305
Corner Radius
.5
Insert Thickness
0.1875"
Nose Radius
0.0079"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160402GP
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
No. of Edges
4
ANSI Number
VNMG3305GP-CA515
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Primary Material Application
Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
VNMG3305GP CA515
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
CA515
Included Angle
35 Degrees
Features
Improved Wear Resistance and Stability
Measurement System
Fractional Inch
Chip-Breaker Code
GP
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Style
Molded, On Two Sides
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG3305GP CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.