Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, .5, Carbide

  • Mfr # VNMG3305GP CA525

  • Zoro # G7392248


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
3305
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG3305GP CA525
Zoro #
G7392248
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
3305
Corner Radius
.5
Insert Thickness
0.1875"
Nose Radius
0.0079"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160402GP
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
ANSI Number
VNMG3305GP-CA525
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
4
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Chip-Breaker Style
Molded, On Two Sides
Material - Machining
Carbide
Shape
Rhombic
ANSI Code
VNMG3305GP CA525
Insert Holding Type
Screw
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA525
Cutting Application
Turning
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Number of Cutting Edges
4
Chip-Breaker Code
GP
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG3305GP CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.