Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, .5, Carbide

  • Mfr # VNMG3305PP CA515

  • Zoro # G7392266


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
3305
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG3305PP CA515
Zoro #
G7392266
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3305
Corner Radius
.5
Insert Thickness
0.1875"
Nose Radius
0.0079"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160402PP
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
VNMG3305PP-CA515
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Features
Improved Wear Resistance and Stability
Chip-Breaker Style
Molded, On Two Sides
Material - Machining
Carbide
Primary Material Application ISO Code
P
Shape
Rhombic
Included Angle
35 Degrees
ANSI Code
VNMG3305PP CA515
Manufacturer Grade
CA515
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
PP
Number of Cutting Edges
4
Cutting Application
Turning
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG3305PP CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.