Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, .5, Carbide

  • Mfr # VNMG3305PP CA530

  • Zoro # G9207838


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
3305
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG3305PP CA530
Zoro #
G9207838
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3305
Corner Radius
.5
Nose Radius
0.0079"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160402PP
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
4
ANSI Number
VNMG3305PP-CA530
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Cutting Direction
Neutral
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Rhombic
Features
High Stability, Wear Resistant
Primary Material Application
Steel
Clearance Angle
0 Degrees
Chip-Breaker Style
Molded, On Two Sides
Chip-Breaker Code
PP
Number of Cutting Edges
4
Cutting Application
Turning
Manufacturer Grade
CA530
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
VNMG3305PP CA530
Included Angle
35 Degrees
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG3305PP CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.