Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, .2

  • Mfr # VPGT151502MPCKPDL010

  • Zoro # G7513010


product price: $23.75
/ea
Sold in multiples of 10 for $237.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPGT151502MPCKPDL010
Zoro #
G7513010
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.2
Thickness
1.5
Through Hole Inside Dia.
0.0906"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
VPGT080201MP-CK
Cutting Direction
Neutral
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Insert Holding Type
Screw or Clamp
Manufacturer Grade
PDL010
Included Angle
35 Degrees
ANSI Code
VPGT151502MPCK
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
General Shape
Diamond
Number of Cutting Edges
2
Chip-Breaker Code
CK
Finish - Machining
DLC
Measurement System
Fractional Inch
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Shape
Diamond
Clearance Angle
11 Degrees
Chip-Breaker Style
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
N
Material - Machining
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CK, Inscribed Circle 3/16 in, DLC, ANSI Code VPGT151502MPCK, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.