Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, VCMT, 1, Carbide

  • Mfr # VCMT15151HQ CA525

  • Zoro # G7391697


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Insert Size
15151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCMT15151HQ CA525
Zoro #
G7391697
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
15151
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.091"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT080204HQ
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
ANSI Number
VCMT15151HQ-CA525
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Manufacturer Grade
CA525
Chip-Breaker Code
HQ
Cutting Application
Turning
Clearance Angle
7 Degrees
Material - Machining
Carbide
ANSI Code
VCMT15151HQ CA525
Included Angle
35 Degrees
Chip-Breaker Style
Molded, On One Side
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Primary Material Application
Steel
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/16 in, TiCN+Al2O3+TiN, ANSI Code VCMT15151HQ CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.