Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, VCMT, 1, Carbide

  • Mfr # VCMT15151PP CA515

  • Zoro # G7391688


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Insert Size
15151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT15151PP CA515
Zoro #
G7391688
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
15151
Corner Radius
1
Insert Thickness
0.0938"
Nose Radius
0.0156"
Mounting Hole Dia.
0.091"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT080204PP
ANSI Number
VCMT15151PP-CA515
No. of Edges
2
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Clearance Angle
7 Degrees
Included Angle
35 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
CA515
Chip-Breaker Style
Molded, On One Side
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Number of Cutting Edges
2
Material - Machining
Carbide
Features
Improved Wear Resistance and Stability
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
ANSI Code
VCMT15151PP CA515
Chip-Breaker Code
PP
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/16 in, TiCN+Al2O3+TiN, ANSI Code VCMT15151PP CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.