Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, VCMT, 1, Carbide

  • Mfr # VCMT15151PP CA530

  • Zoro # G7391575


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Insert Size
15151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT15151PP CA530
Zoro #
G7391575
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
15151
Corner Radius
1
Insert Thickness
0.0938"
Nose Radius
0.0156"
Mounting Hole Dia.
0.091"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT080204PP
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
ANSI Number
VCMT15151PP-CA530
Primary Material Application
Steel
Insert Holding Type
Screw
Features
High Stability, Wear Resistant
ANSI Code
VCMT15151PP CA530
Cutting Application
Turning
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Style
Molded, On One Side
Manufacturer Grade
CA530
Clearance Angle
7 Degrees
Included Angle
35 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
PP
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/16 in, TiCN+Al2O3+TiN, ANSI Code VCMT15151PP CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.