Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, VCMT, 1, Carbide

  • Mfr # VCMT15151VF CA515

  • Zoro # G7391776


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Insert Size
15151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT15151VF CA515
Zoro #
G7391776
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
15151
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.091"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT080204VF
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
ANSI Number
VCMT15151VF-CA515
Relief Angle
7 Degrees
No. of Edges
2
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Number of Cutting Edges
2
Manufacturer Grade
CA515
Material - Machining
Carbide
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
35 Degrees
Primary Material Application ISO Code
P
ANSI Code
VCMT15151VF CA515
Cutting Application
Turning
Chip-Breaker Code
VF
Features
Improved Wear Resistance and Stability
Insert Holding Type
Screw
Primary Material Application
Steel
Chip-Breaker Style
Molded, On One Side
Shape
Rhombic
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/16 in, TiCN+Al2O3+TiN, ANSI Code VCMT15151VF CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.