Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, VCMT, .5, Carbide

  • Mfr # VCMT151505HQ CA525

  • Zoro # G7391441


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Insert Size
151505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT151505HQ CA525
Zoro #
G7391441
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
151505
Corner Radius
.5
Nose Radius
0.0079"
Mounting Hole Dia.
0.091"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT151505HQ CA525
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
ANSI Number
VCMT151505HQ-CA525
No. of Edges
2
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker Code
HQ
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Included Angle
35 Degrees
Material - Machining
Carbide
Primary Material Application
Steel
ANSI Code
VCMT151505HQ-CA525
Insert Holding Type
Screw
Chip-Breaker Style
Molded, On One Side
Cutting Application
Turning
Shape
Rhombic
Manufacturer Grade
CA525
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/16 in, TiCN+Al2O3+TiN, ANSI Code VCMT151505HQ-CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.