Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, VCMT, .5, Carbide

  • Mfr # VCMT151505VF CA515

  • Zoro # G7391365


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Insert Size
151505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT151505VF CA515
Zoro #
G7391365
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
151505
Corner Radius
.5
Mounting Hole Dia.
0.091"
Nose Radius
0.0079"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT151505VF CA515
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
VCMT151505VF-CA515
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Chip-Breaker Style
Molded, On One Side
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
ANSI Code
VCMT151505VF-CA515
Features
Improved Wear Resistance and Stability
Included Angle
35 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Manufacturer Grade
CA515
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application
Steel
Chip-Breaker Code
VF
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/16 in, TiCN+Al2O3+TiN, ANSI Code VCMT151505VF-CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.