Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, VCMT, .5, Carbide

  • Mfr # VCMT151505VF CA525

  • Zoro # G7391371


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Insert Size
151505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT151505VF CA525
Zoro #
G7391371
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
151505
Corner Radius
.5
Insert Thickness
0.0938"
Nose Radius
0.0079"
Mounting Hole Dia.
0.091"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT151505VF CA525
Steel (P) Compatibility
Yes
ANSI Number
VCMT151505VF-CA525
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Primary Material Application
Steel
Manufacturer Grade
CA525
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
ANSI Code
VCMT151505VF-CA525
Chip-Breaker Code
VF
Material - Machining
Carbide
Clearance Angle
7 Degrees
Chip-Breaker Style
Molded, On One Side
Measurement System
Fractional Inch
Insert Holding Type
Screw
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/16 in, TiCN+Al2O3+TiN, ANSI Code VCMT151505VF-CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.