Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, VPGT, 2, Carbide

  • Mfr # VPGT151502MPCK PR1225

  • Zoro # G7435605


product price: $20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Shape
Diamond
Insert Style
VPGT
Inscribed Circle
3/16 in
Insert Size
151502
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPGT151502MPCK PR1225
Zoro #
G7435605
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
151502
Corner Radius
2
Insert Thickness
0.094"
Mounting Hole Dia.
0.091"
Nose Radius
0.0039"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VPGT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
PR1225
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VPGT151502MPCK PR1225
Steel (P) Compatibility
Yes
Coating
Megacoat
Hardened (H) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
For Use With
Mfr. No. A-SVJBR/L-15, SVJPR/L-15, SVPPR-15
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
VPGT151502MPCK PR1225
Mounting Style
Rigid Clamp
Super Alloy (S) Compatibility
No
Relief Angle
11 Degrees
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
P
Manufacturer Grade
PR1225
Insert Holding Type
Screw
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
M
Material - Machining
Carbide
Included Angle
35 Degrees
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Stainless Steel
Chip-Breaker Code
CK
Measurement System
Fractional Inch
Secondary Material Application
Steel
Features
Oxidation Resistant, Wear Resistant
Number of Cutting Edges
2
Finish - Machining
Megacoat Nano
ANSI Code
VPGT151502MPCK PR1225
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CK, Inscribed Circle 3/16 in, Megacoat Nano, ANSI Code VPGT151502MPCK PR1225, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.