Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, VPGT, 2, Carbide

  • Mfr # VPGT151505MPCK PR1225

  • Zoro # G7435639


product price: $23.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
VPGT
Inscribed Circle
3/16 in
Insert Size
151505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPGT151505MPCK PR1225
Zoro #
G7435639
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
151505
Corner Radius
2
Nose Radius
0.0079"
Insert Thickness
0.094"
Mounting Hole Dia.
0.091"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VPGT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
PR1225
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VPGT151505MPCK PR1225
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Mfr. No. A-SVJBR/L-15, SVJPR/L-15, SVPPR-15
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Coating
Megacoat
Non Ferrous (N) Compatibility
No
ANSI Number
VPGT151505MPCK PR1225
Mounting Style
Rigid Clamp
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
No
Secondary Material Application
Steel
Chip-Breaker Style
Molded, On One Side
Number of Cutting Edges
2
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Finish - Machining
Megacoat Nano
Cutting Application
Turning
ANSI Code
VPGT151505MPCK PR1225
Insert Holding Type
Screw
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Manufacturer Grade
PR1225
Included Angle
35 Degrees
Chip-Breaker Code
CK
Features
Oxidation Resistant, Wear Resistant
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CK, Inscribed Circle 3/16 in, Megacoat Nano, ANSI Code VPGT151505MPCK PR1225, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.