Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3.50mm, 1

  • Mfr # CCGT11091LFKW10

  • Zoro # G7964444


product price: $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3.50mm
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT11091LFKW10
Zoro #
G7964444
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.40mm
Through Hole Inside Dia.
0.0748"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3.50mm
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT030104L-F
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Insert Holding Type
Screw
Chip-Breaker Style
Finishing
Cutting Edge
Sharp Edge
Manufacturer Grade
KW10
Primary Material Application ISO Code
N
Measurement System
Metric
Included Angle
80 Degrees
Shape
Diamond
Number of Cutting Edges
2
ANSI Code
CCGT11091LF
Material - Machining
Carbide
Cutting Application
Boring, External Turning, Facing, Internal Facing, Sub-Spindle Turning
Clearance Angle
7 Degrees
General Shape
Diamond
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Material Grade - Machining
WC-Co
Chip-Breaker Code
F

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 3.50mm, Bright (Uncoated), ANSI Code CCGT11091LF, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.