Zoro Homepage

Diamond Turning Insert, Diamond, 3.50mm, 1

  • Mfr # JCGT11091RFTN60

  • Zoro # G7967847


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3.50mm
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCGT11091RFTN60
Zoro #
G7967847
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.40mm
Through Hole Inside Dia.
0.0748"

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 3.50mm, Bright (Uncoated), ANSI Code JCGT11091RF, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.