Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # CCMT431GKPV720

  • Zoro # G7415845


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT431GKPV720
Zoro #
G7415845
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2165"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT120404GK
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Secondary Material Application ISO Code
M
General Shape
Diamond
Coating Process
PVD
Number of Cutting Edges
2
Chip-Breaker Code
GK
Cutting Application
Boring, External Turning, Facing, Internal Facing
Material - Machining
Cermet
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Finish - Machining
Megacoat Nano
Manufacturer Grade
PV720
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Insert Holding Type
Screw
Primary Material Application
Steel
Included Angle
80 Degrees
Shape
Diamond
Secondary Material Application
Stainless Steel
ANSI Code
CCMT431GK
Chip-Breaker Style
Medium Finishing
Measurement System
Fractional Inch
Material Grade - Machining
TiCN Component

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code CCMT431GK, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.