Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # CNGA431ME4KBN05M

  • Zoro # G7427386


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA431ME4KBN05M
Zoro #
G7427386
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNGA120404ME4
Cutting Direction
Neutral
Features
Double Sided, Heat-Resistant Megacoat
Number of Cutting Edges
4
Primary Material Application ISO Code
H
Chip-Breaker Code
ME4
Clearance Angle
0 Degrees
Chip-Breaker Style
Finishing
ANSI Code
CNGA431ME4
Shape
Diamond
Cutting Application
Boring, External Turning, Facing, Finishing, Internal Facing
Manufacturer Grade
KBN05M
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Hole Type
Straight Hole
Included Angle
80 Degrees
General Shape
Diamond
Material - Machining
CBN
Insert Holding Type
Screw
Finish - Machining
Megacoat

Description

Diamond Turning Insert, Chip-Breaker Code ME4, Inscribed Circle 1/2 in, Megacoat, ANSI Code CNGA431ME4, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.