Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # CNGA431T00825PT600M

  • Zoro # G7979686


product price: $22.89
/ea
Sold in multiples of 10 for $228.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNGA431T00825PT600M
Zoro #
G7979686
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNGA120404T02025
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Diamond
General Shape
Diamond
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H
Hole Type
Straight Hole
Material - Machining
Ceramic
Included Angle
80 Degrees
Primary Material Application
Hardened Steel
Insert Holding Type
Screw
Number of Cutting Edges
4
Cutting Application
Boring, External Turning, Facing, Hard Turning, Internal Facing, Semi-Roughing to Finishing
Measurement System
Fractional Inch
Material Grade - Machining
Al2O3+TiC Component
ANSI Code
CNGA431T00825
Manufacturer Grade
PT600M
Finish - Machining
Megacoat

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Megacoat, ANSI Code CNGA431T00825, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.