Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # CNGG431TKSW05

  • Zoro # G7987989


product price: $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG431TKSW05
Zoro #
G7987989
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNGG120404TK
Cutting Direction
Neutral
Features
Wear Resistant
Chip-Breaker Style
Medium Roughing
Chip-Breaker Code
TK
Manufacturer Grade
SW05
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
S
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shape
Diamond
Insert Holding Type
Screw
ANSI Code
CNGG431TK
General Shape
Diamond
Included Angle
80 Degrees
Cutting Application
Boring, External Turning, Facing, Internal Facing
Material Grade - Machining
WC-Co
Measurement System
Fractional Inch
Primary Material Application
High-Temperature Alloys
Hole Type
Straight Hole

Description

Diamond Turning Insert, Chip-Breaker Code TK, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGG431TK, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.