Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # CNMA431PV7005

  • Zoro # G7990886


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMA431PV7005
Zoro #
G7990886
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNMA120404
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
ANSI Code
CNMA431
Material - Machining
Cermet
General Shape
Diamond
Manufacturer Grade
PV7005
Coating Process
PVD
Cutting Application
Boring, External Turning, Facing, Finishing to Medium Cutting, Internal Facing
Hole Type
Straight Hole
Included Angle
80 Degrees
Material Grade - Machining
TiC+TiN Component
Number of Cutting Edges
4
Insert Holding Type
Screw
Primary Material Application
Cast Iron
Shape
Diamond
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Finish - Machining
Megacoat
Primary Material Application ISO Code
K

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Megacoat, ANSI Code CNMA431, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.