Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # CNMG431MUCA6525

  • Zoro # G7976667


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG431MUCA6525
Zoro #
G7976667
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120404MU
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Coating Process
CVD
Primary Material Application
Stainless Steel
Chip-Breaker Style
Medium Roughing
Finish - Machining
TiCN+Al2O3+TiN
Hole Type
Straight Hole
Included Angle
80 Degrees
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing to Finishing
Insert Holding Type
Screw
ANSI Code
CNMG431MU
Manufacturer Grade
CA6525
Material - Machining
Carbide
Measurement System
Fractional Inch
Material Grade - Machining
Micro Columnar Coating Structure
Primary Material Application ISO Code
M
General Shape
Diamond
Shape
Diamond
Secondary Material Application
High-Temperature Alloys
Number of Cutting Edges
4
Chip-Breaker Code
MU
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
S

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431MU, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.