Diamond Turning Insert, Diamond, 4, 1
Mfr # CNMG431TKCA6515
Zoro # G7976116
product price: $10.15
/eaSold in multiples of 10 for $101.50
Key Features
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CNMG431TKCA6515
Zoro #
G7976116
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"
Description
Diamond Turning Insert, Chip-Breaker Code TK, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431TK, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.