Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # CNMG431TN60

  • Zoro # G7428497


product price: $8.55
/ea
Sold in multiples of 10 for $85.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG431TN60
Zoro #
G7428497
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNMG431
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Measurement System
Fractional Inch
ANSI Code
CNMG431
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Cutting Application
Boring, External Turning, Facing, Internal Facing
Clearance Angle
0 Degrees
Primary Material Application
Steel
Shape
Diamond
Material Grade - Machining
TiCN+NbC Component
Secondary Material Application
Stainless Steel
Manufacturer Grade
TN60
Number of Cutting Edges
4
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
Finish - Machining
Bright (Uncoated)
General Shape
Diamond
Material - Machining
Cermet
Hole Type
Straight Hole

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG431, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.