Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # CNMG431WECA025P

  • Zoro # G7430719


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG431WECA025P
Zoro #
G7430719
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120404WE
Cutting Direction
Neutral
Features
Thickened Alumina with Good Thermal Resistance (Twice as Thick as Conventional Coating) and Specialized Post-Coating Process Prevents Adhesion
Manufacturer Grade
CA025P
Wiper Insert
Yes
Cutting Application
Boring, External Turning, Facing, General to Interrupted Cutting, Internal Facing
Measurement System
Fractional Inch
Insert Holding Type
Screw
Coating Process
CVD
Primary Material Application
Steel
ANSI Code
CNMG431WE
Material - Machining
Carbide
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
General Shape
Diamond
Chip-Breaker Code
WE
Shape
Diamond
Chip-Breaker Style
Medium Finishing
Hole Type
Straight Hole
Number of Cutting Edges
4
Material Grade - Machining
Micro Columnar Coating Structure
Included Angle
80 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code WE, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431WE, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.