Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNG451T00625AAA66N

  • Zoro # G7966955


product price: $39.49
/ea
Sold in multiples of 10 for $394.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNG451T00625AAA66N
Zoro #
G7966955
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
DNGN150704
Cutting Direction
Neutral
Insert Holding Type
Clamp
Hole Type
No Hole
Included Angle
55 Degrees
Cutting Application
Back Turning, Copying, External Turning, Hard Turning, Semi-Roughing to Finishing
Primary Material Application ISO Code
K
Number of Cutting Edges
4
General Shape
Diamond
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
ANSI Code
DNG451T00625AA
Primary Material Application
Cast Iron
Secondary Material Application
Hardened Steel
Finish - Machining
TiN
Secondary Material Application ISO Code
H
Material Grade - Machining
Al2O3+TiC Component
Shape
Diamond
Material - Machining
Ceramic
Manufacturer Grade
A66N

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNG451T00625AA, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.