Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNGA431MEKBN525

  • Zoro # G7971977


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGA431MEKBN525
Zoro #
G7971977
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNGA150404ME
Cutting Direction
Neutral
Features
Good Wear Resistance and Toughness, High Stability
General Shape
Diamond
Hole Type
Straight Hole
ANSI Code
DNGA431ME
Included Angle
55 Degrees
Primary Material Application ISO Code
H
Cutting Application
Boring, Copying, External Turning
Material - Machining
CBN
Shape
Diamond
Chip-Breaker Style
Finishing
Insert Holding Type
Screw
Chip-Breaker Code
ME
Number of Cutting Edges
2
Manufacturer Grade
KBN525
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGA431ME, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.