Zoro Homepage

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNGA431S00825PT600M

  • Zoro # G7980228


product price: $28.45
/ea
Sold in multiples of 10 for $284.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGA431S00825PT600M
Zoro #
G7980228
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
DNGA150404S02025
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Included Angle
55 Degrees
Primary Material Application
Hardened Steel
Finish - Machining
Megacoat
Measurement System
Fractional Inch
Cutting Application
Boring, Copying, External Turning, Hard Turning, Semi-Roughing to Finishing
Insert Holding Type
Screw
Primary Material Application ISO Code
H
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Manufacturer Grade
PT600M
Material - Machining
Ceramic
Material Grade - Machining
Al2O3+TiC Component
General Shape
Diamond
Hole Type
Straight Hole
ANSI Code
DNGA431S00825
Shape
Diamond

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Megacoat, ANSI Code DNGA431S00825, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.