Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNGA431T00825A65

  • Zoro # G7972187


product price: $26.09
/ea
Sold in multiples of 10 for $260.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNGA431T00825A65
Zoro #
G7972187
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
DNGA150404
Cutting Direction
Neutral
Secondary Material Application
Hardened Steel
ANSI Code
DNGA431T00825
Number of Cutting Edges
4
Shape
Diamond
Clearance Angle
0 Degrees
Cutting Application
Boring, Copying, External Turning, Semi-Roughing to Finishing
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
General Shape
Diamond
Material Grade - Machining
Al2O3+TiC Component
Manufacturer Grade
A65
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K
Material - Machining
Ceramic
Secondary Material Application ISO Code
H
Insert Holding Type
Screw
Included Angle
55 Degrees
Hole Type
Straight Hole

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGA431T00825, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.