Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNGG431LA3KW10

  • Zoro # G7967838


product price: $29.65
/ea
Sold in multiples of 10 for $296.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG431LA3KW10
Zoro #
G7967838
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNGG150404L-A3
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Manufacturer Grade
KW10
Cutting Application
Boring, Copying, External Turning
General Shape
Diamond
Included Angle
55 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shape
Diamond
Chip-Breaker Style
Medium Finishing
Material Grade - Machining
WC-Co
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
ANSI Code
DNGG431LA3
Primary Material Application ISO Code
N
Number of Cutting Edges
4
Cutting Edge
Sharp Edge
Measurement System
Fractional Inch
Hole Type
Straight Hole
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Chip-Breaker Code
A3

Description

Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGG431LA3, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.