Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNGG431MFPSKPR1225

  • Zoro # G7414655


product price: $23.29
/ea
Sold in multiples of 10 for $232.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG431MFPSKPR1225
Zoro #
G7414655
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNGG150404MFP-SK
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Chip-Breaker Style
Medium Finishing
Manufacturer Grade
PR1225
Number of Cutting Edges
4
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Chip-Breaker Code
SK
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Coating Process
PVD
General Shape
Diamond
Measurement System
Fractional Inch
ANSI Code
DNGG431MFPSK
Included Angle
55 Degrees
Shape
Diamond
Cutting Application
Boring, Copying, External Turning, Interrupted Cutting
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Hole Type
Straight Hole
Primary Material Application
Steel
Finish - Machining
Megacoat
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code SK, Inscribed Circle 1/2 in, Megacoat, ANSI Code DNGG431MFPSK, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.