Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNGG431RTN60

  • Zoro # G7964916


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG431RTN60
Zoro #
G7964916
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
DNGG150404R
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Hole Type
Straight Hole
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Number of Cutting Edges
4
Shape
Diamond
Material Grade - Machining
TiCN+NbC Component
Clearance Angle
0 Degrees
General Shape
Diamond
Primary Material Application
Steel
ANSI Code
DNGG431R
Material - Machining
Cermet
Included Angle
55 Degrees
Secondary Material Application
Stainless Steel
Manufacturer Grade
TN60
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutting Application
Boring, Copying, External Turning

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGG431R, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.