Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNMG431HQCA6515

  • Zoro # G7978058


product price: $16.05
/ea
Sold in multiples of 10 for $160.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431HQCA6515
Zoro #
G7978058
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150404HQ
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Insert Holding Type
Screw
Hole Type
Straight Hole
Material - Machining
Carbide
Shape
Diamond
Manufacturer Grade
CA6515
Coating Process
CVD
Secondary Material Application ISO Code
S
Material Grade - Machining
Micro Columnar Coating Structure
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Chip-Breaker Style
Medium Finishing
Chip-Breaker Code
HQ
Included Angle
55 Degrees
ANSI Code
DNMG431HQ
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Number of Cutting Edges
4
Cutting Application
Boring, Continuous to Interrupted Cutting, Copying, External Turning
General Shape
Diamond
Secondary Material Application
High-Temperature Alloys

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG431HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.