Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNMG431MQCA6515

  • Zoro # G7978977


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG431MQCA6515
Zoro #
G7978977
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150404MQ
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Chip-Breaker Style
Medium Finishing
Material - Machining
Carbide
Shape
Diamond
Chip-Breaker Code
MQ
Number of Cutting Edges
4
ANSI Code
DNMG431MQ
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
S
Cutting Application
Boring, Continuous to Interrupted Cutting, Copying, External Turning
Primary Material Application
Stainless Steel
Included Angle
55 Degrees
General Shape
Diamond
Hole Type
Straight Hole
Insert Holding Type
Screw
Secondary Material Application
High-Temperature Alloys
Finish - Machining
TiCN+Al2O3+TiN
Material Grade - Machining
Micro Columnar Coating Structure
Coating Process
CVD
Manufacturer Grade
CA6515
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG431MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.