Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNMG431MQCA6525

  • Zoro # G7979047


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG431MQCA6525
Zoro #
G7979047
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150404MQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Hole Type
Straight Hole
Number of Cutting Edges
4
Cutting Application
Boring, Continuous to Interrupted Cutting, Copying, External Turning, Roughing to Finishing
Chip-Breaker Code
MQ
General Shape
Diamond
Included Angle
55 Degrees
ANSI Code
DNMG431MQ
Material Grade - Machining
Micro Columnar Coating Structure
Secondary Material Application
High-Temperature Alloys
Primary Material Application ISO Code
M
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Style
Medium Finishing
Secondary Material Application ISO Code
S
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Insert Holding Type
Screw
Manufacturer Grade
CA6525
Shape
Diamond

Description

Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG431MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.