Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNMG431MQPR1535

  • Zoro # G7418776


product price: $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG431MQPR1535
Zoro #
G7418776
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150404MQ
Cutting Direction
Neutral
Features
For Titanium Alloys and Precipitation-Hardened Stainless Steel, Stabilized Turning Operations and Long Tool Life
General Shape
Diamond
Coating Process
PVD
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Shape
Diamond
Insert Holding Type
Screw
Primary Material Application ISO Code
S
Clearance Angle
0 Degrees
ANSI Code
DNMG431MQ
Secondary Material Application
Stainless Steel
Cutting Application
Boring, Copying, External Turning
Hole Type
Straight Hole
Number of Cutting Edges
4
Included Angle
55 Degrees
Primary Material Application
High-Temperature Alloys
Chip-Breaker Code
MQ
Manufacturer Grade
PR1535
Chip-Breaker Style
Medium Finishing
Finish - Machining
Megacoat Nano
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code DNMG431MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.