Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNMG431PQPV720

  • Zoro # G7416439


product price: $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431PQPV720
Zoro #
G7416439
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150404PQ
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Included Angle
55 Degrees
ANSI Code
DNMG431PQ
Finish - Machining
Megacoat Nano
Shape
Diamond
Material Grade - Machining
TiCN Component
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel
Hole Type
Straight Hole
Chip-Breaker Style
Medium Finishing
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Cermet
Chip-Breaker Code
PQ
Cutting Application
Boring, Copying, External Turning
Coating Process
PVD
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Insert Holding Type
Screw
General Shape
Diamond
Primary Material Application
Steel
Manufacturer Grade
PV720

Description

Diamond Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code DNMG431PQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.