Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 1

  • Mfr # DNMG431TN60

  • Zoro # G7964898


product price: $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431TN60
Zoro #
G7964898
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
DNMG150404
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Insert Holding Type
Screw
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Shape
Diamond
Hole Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
TiCN+NbC Component
Primary Material Application ISO Code
P
Cutting Application
Boring, Copying, External Turning
General Shape
Diamond
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Included Angle
55 Degrees
ANSI Code
DNMG431
Manufacturer Grade
TN60
Material - Machining
Cermet
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMG431, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.