Zoro Homepage

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNG452T00825A65

  • Zoro # G7428829


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNG452T00825A65
Zoro #
G7428829
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNG452T00825
Cutting Direction
Neutral
Secondary Material Application
Hardened Steel
Manufacturer Grade
A65
Clearance Angle
0 Degrees
General Shape
Diamond
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
H
Hole Type
No Hole
Shape
Diamond
Cutting Application
External Turning, Facing, Finishing, Semi-Roughing to Finishing
Material Grade - Machining
Al2O3+TiC Component
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K
Material - Machining
Ceramic
ANSI Code
CNG452T00825
Included Angle
80 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Insert Holding Type
Clamp

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNG452T00825, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.