Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNGA432MEWKBN510

  • Zoro # G7975757


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA432MEWKBN510
Zoro #
G7975757
UPC #
-
Country of Origin
Ireland

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNGA120408MEW
Cutting Direction
Neutral
Features
Excellent Wear and Crack Resistance, For Hardened Die Steel
Primary Material Application
Hardened Steel
Manufacturer Grade
KBN510
ANSI Code
CNGA432MEW
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
General Shape
Diamond
Material - Machining
CBN
Chip-Breaker Code
MEW
Measurement System
Fractional Inch
Hole Type
Straight Hole
Wiper Insert
Yes
Primary Material Application ISO Code
H
Cutting Application
Boring, External Turning, Facing, Internal Facing
Chip-Breaker Style
Finishing
Shape
Diamond
Included Angle
80 Degrees
Number of Cutting Edges
2
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code MEW, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGA432MEW, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.