Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 2

  • Mfr # CNGA432S00730METKBN35M

  • Zoro # G7981777


product price: $69.29
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA432S00730METKBN35M
Zoro #
G7981777
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNGA120408S00730MET
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat, Honeycomb Structure CBN Composite Material Consisting of Wear Resistant CBN (Core) and Tough CBN (Shell)
Hole Type
Straight Hole
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Cutting Edge
Tough
Number of Cutting Edges
2
Cutting Application
Boring, External Turning, Facing, Internal Facing
Finish - Machining
Megacoat
Material Grade - Machining
Honeycomb Structure
Material - Machining
CBN
General Shape
Diamond
Manufacturer Grade
KBN35M
Included Angle
80 Degrees
Shape
Diamond
Measurement System
Fractional Inch
Chip-Breaker Code
MET
Insert Holding Type
Screw
Chip-Breaker Style
Finishing
ANSI Code
CNGA432S00730MET
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code MET, Inscribed Circle 1/2 in, Megacoat, ANSI Code CNGA432S00730MET, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.